Reed Manufacturing

3/16 - 1-1/4 in. Tube Cutter with Wheel

Part #R03485  |  Manufacturer Part #03485

Cutting Capacity:

3/16 in - 1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Popular copper tubing cutters have large grip knob for comfort during use
  • Reamer is built inside grip knob for convenience and safety
  • Wide rollers yield a square cut while thin cutter wheel profile insures a quick, clean cut
  • Replacement wheels order quantity: Multiples of 12

Documents

Specifications

Application: [Copper, Aluminum, Brass, Steel]

Blade Material: Steel

Brand Model Compatibility: R03660

Color Finish: Grey

Color Finish Category: Greys

Cutting Capacity: 3/16 in - 1-1/4 in

Height: 1-5/8 in

Length: 6-1/2 in

Material: Alloy Steel

Power Source: Manual

Type: R03485

Weight: 1.3

Width: 2-3/4 in