3/4 in. Insert Tool for M1100 Tapping Machine

You last purchased this on
 
REED

3/4 in. Insert Tool for M1100 Tapping Machine

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

3/4 in. Insert Tool for M1100 Tapping Machine

  • Fast #
  • Part #R98423
  • Item #1598338
  • Manufacturer Part #98423
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits 3/4" corporation threaded outlet
  • Adapts to REED TMAS adapter shank
  • 3/4" insertion tool for REED TM1100 direct tapping machine
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
TM1100
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
1 in
Length:
2 in
Number of Pieces:
1 Piece
Product Type:
Insertion Tool
Size:
3/4 in
Weight:
0.6 lb
Width:
2 in