Reed Manufacturing

3/4 in. NPT x AWWA Corporation Adapter Converter

Part #R98472  |  Manufacturer Part #98472

Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NPT

End Connection 2: AWWA

End Connections: NPT x AWWA

Height: 1-1/4 in

Length: 1-3/5 in

Product Type: Adapter

Size: 3/4 in

Weight: 0.4

Width: 1-1/2 in