Reed Manufacturing

48 in Saddle

Part #R98449  |  Manufacturer Part #98449

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pipe size specific saddles for direct tapping projects.
  • Fits Reed’s TM1100 Direct Tapping machine, along with Mueller® direct tapping machines.

Documents

Specifications

Brand Model Compatibility: TM110 Direct Tapping Machine

Fits Pipe Size: 48 in

Height: 3/5 in

Length: 6-1/4 in

Pipe Capacity: 48 in

Product Type: Saddle

Size: 48 in

Tool Type: Saddle

Weight: 0.82

Width: 5-1/4 in