0 items

Reed Manufacturing 5 x 1-1/4 - 2 in. Copper Shut-Off Tool

R08202

Length

13-3/8 in

$450.66

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Castings are hard anodized for long service life
  • For use on copper service lines, which are softer copper than inside, residential lines
  • Handle and the screw are zinc plated for corrosion protection
  • Handle can be positioned in 2 different, perpendicular angles
  • No loose parts to get lost
  • Sliding bar handle to increase leverage for turning and to permit work in tight places

SPECIFICATIONS

Coating
Hard Anodized
Color Finish
Grey, Silver
Fits Pipe Size
1-1/4 in - 2 in
Handle Type
Thread Screw
Height
13-3/4 in
Length
13-3/8 in
Material
Aluminum
Maximum Capacity
2 in
Pipe Capacity
1-1/4 in - 2 in
Size
13-3/4 in x 13-3/8 in x 1-1/2 in
Tool Type
Shut-Off Tool
Waterworks Application
Water

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday