Adapter Shank for TM1100 Mueller Direct Tapping Machine
Adapter Shank for TM1100 Mueller Direct Tapping Machine
Frequently Purchased Together
Product Details
- Connects to boring bar of TM1100.
- Adapts to both 3/4" TMIN3/4 and 1" TMIN1 insertion tools.
- Adapter shank fits REED TM1100 and Mueller® B-101 direct tapping machines.
Documents
Specifications
- Brand Model Compatibility:
- TM1100 R09300, Mueller B-101 Direct Tapping Machines
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 3 in
- Length:
- 2-1/2 in
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 3/4 in - 2 in
- Product Type:
- Shank
- Tool Type:
- Adapter Shank
- Weight:
- 0.9 lb
- Width:
- 2-1/2 in