Reed Manufacturing C Copper Tubing Cutter

R0340

Cutting Capacity

1 in
Starting at $35.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy-to-grip cutter easily snaps on to copper tubing for a quick, clean cut
  • Great for tight situations where a full size cutter won't fit
  • Spring-loaded cutter wheel self-feeds on with consistent pressure as the tool is turned around the tubing
  • Works with type K, L and M CTS copper

SPECIFICATIONS

Adjustable
No
Color Finish
Red
Cutting Capacity
1 in
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday