Aluminum, Brass, Copper and Steel Cutting Wheel

You last purchased this on
 
REED

Aluminum, Brass, Copper and Steel Cutting Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

Aluminum, Brass, Copper and Steel Cutting Wheel

  • Fast #
  • Part #REED03665
  • Item #1622154
  • Manufacturer Part #03665
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Thin profile cuts easily and leaves little burr
  • Heat treated for toughness
  • Replacement cutter wheel made from high shock-resistant tool steel
  • Requires Certification

Specifications

Adjustable:
No
Application:
Aluminum, Brass, Copper, Steel
Brand Model Compatibility:
TC3Q, TC4Q, TC5Q, TC6Q, TC8Q
Material:
Metal
Number of Pieces:
1 Piece
Product Type:
Cutting Wheel
UL Listed:
No
Weight:
0.035 lb