Reed Manufacturing

Feed Tap™ 3/4 in Corporation Adapter

Part #R99117  |  Manufacturer Part #99117

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Feed Tap™ Tapping Machine

Collection: Feed Tap™

Height: 1-9/10 in

Length: 2-1/2 in

Pipe Capacity: 3/4 in

Product Type: Corporation Adapter

Size: 3/4 in

Tool Type: Corporation Adapter

Weight: 0.45

Width: 1-9/10 in