0 items

Reed Manufacturing Pipe Cutter Wheel

R0350

Diameter

1-3/5 in
Starting at $17.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heat treated for toughness
  • Replacement cutter wheel made from high shock-resistant tool steel
  • Thin profile cuts easily and leaves little burr

SPECIFICATIONS

Application
Copper, Stainless Steel, Steel
Diameter
1-3/5 in
Material
Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday