Reed Manufacturing Pipe Wrench Pliers® 9-1/2 x 1 in. Plier

R02655

Length

9-1/2 in

$15.60

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Jaw shape permits pliers to grip a wide variety of shapes
  • Offset head design
  • Pliers offer seven groove positions.
  • Superior fastener surpasses traditional nut and bolt tightness issues.

SPECIFICATIONS

Collection
Pipe Wrench Pliers®
Color Finish
Black, Red
Groove Positions
7
Jaw Capacity in
1 in
Length
9-1/2 in
Material
High Carbon Steel
Number of Tools Included
1
Tool Type
Tongue & Groove Pliers
Weight
0.7

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday