Reed Manufacturing

Power Hack 10 in. 14 TPI Saw Blade for SawIT® SAWITSD2 Pneumatic Saw

Part #R04479  |  Manufacturer Part #04479

Blade Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cut copper, steel, stainless steel, aluminum, and harder plastics like PVC and ABS.
  • Blades from 8" - 30" long available.

Documents

Specifications

Application: [Copper, Steel, Stainless Steel, Aluminum, PVC, ABS]

Blade Length: 10 in

Blade Material: Bi-metal

Blade Thickness In : .062 in

Blade Width: 1-3/8 in

Brand Model Compatibility: SawIT® SAWITSD2 Pneumatic Saw

Collection: Power Hack

Height: 1/10 in

Length: 10 in

Teeth Per Inch: 14

Weight: 0.2

Width: 1-1/2 in