1-1/4 x 1-1/16 in. Dual Socket Ratchet Wrench

This product has been replaced by

REED Black Dual Socket Wrench
REED Dual Socket Wrench 1 Tool
Manufacturer Part #02251
You last purchased this on
 
REED

Thru-Bolt™ 1-1/4 x 1-1/16 in. Dual Socket Ratchet Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

REED Black Dual Socket Wrench
REED Dual Socket Wrench 1 Tool
Manufacturer Part #02251
REED

Thru-Bolt™ 1-1/4 x 1-1/16 in. Dual Socket Ratchet Wrench

  • Fast #
  • Part #R02665
  • Item #4710141
  • Manufacturer Part #02665
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Combines 2 popular socket sizes into 1 tool
  • Rugged construction of handle and ratchet mechanism
  • Ergonomic grip handle
  • Thru-bolt™ design works on nuts on any threaded length
  • Requires Certification

Specifications

Collection:
Thru-Bolt™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Drive Size:
1-1/4 in
Handle Length (in):
13 in
Handle Type:
Ratcheting
Height:
2-3/4 in
Length:
13 in
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Socket Size:
1-1/4 in, 1-1/16 in
Tool Type:
Dual Socket Wrench
Weight:
2.45 lb
Width:
2-1/4 in