Reed Manufacturing

Thru-Bolt™ 13 in. Ratchet Wrench Handle

Part #R02260  |  Manufacturer Part #02260

Length:

13 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable, malleable iron, cast handle for strength
  • Quick release lever on handle permits fast socket changes
  • Rugged construction of handle and ratchet mechanism

Documents

Specifications

Application: [Bolts, Flanges, Gas, Water]

Collection: Thru-Bolt™

Color Finish: Red

Color Finish Category: Reds

Handle Length in : 13 in

Handle Material: Cast Iron

Handle Type: Ratcheting

Height: 1 in

Length: 13 in

Material: Malleable Iron

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Power Source: Manual

Product Type: Handle

Tool Type: Handle

Type: R02260

Weight: 1.7

Width: 2 in

Wrench Type: Socket