3 Tool Dual Socket Wrench Kit
Thru-Bolt™ 3 Tool Dual Socket Wrench Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rugged construction of handle and ratchet mechanism
- Thru-bolt™ design works on nuts on any threaded length
- Combines two popular socket sizes into one tool
- Set includes 3 double-head wrenches: LHM2275, L2017, & L1815
Documents
Specifications
- Collection:
- Thru-Bolt™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Handle Type:
- Ratcheting
- Height:
- 2-1/4 in
- Length:
- 13 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 3
- Socket Size:
- 3/4 in, 7/8 in, 1-1/4 in, 1-1/16 in, 1-1/8 in, 1-15/16 in
- Tool Type:
- Socket Wrench
- Weight:
- 7.05 lb
- Width:
- 6 in
- WrenchType:
- Socket