REED
Pipe Reamer Kit for Reed Manufacturing PPR150, PPR200, PPR300 and PPR400 Pipe Reamers
Part #R04528 | Item #4190754 | Manufacturer Part #04528
$
339.48
EACH
Brand Model Compatibility:
PPR150, PPR200, PPR300 and PPR400 Pipe ReamersProduct Details
- Clean leftover pipe and solvent cement residue from PVC, CPVC or ABS fittings
- Reduce labor time and materials costs by reusing the fittings
- Clean edge of PPR with solvent to remove the thin film left by solvent cement
- Use high torque, low RPM drill setting to reduce heat caused by friction and to provide the cleanest ream
- Kit with PPR150, PPR200, PPR300, PPR400 in a hard plastic case
Documents
Specifications
Application: [ABS, CPVC, PVC]
Brand Model Compatibility: PPR150, PPR200, PPR300 and PPR400 Pipe Reamers
Height: 3-1/2 in
Length: 14 in
Material: Aluminum
Pipe Capacity: 4 in
Weight: 7.6
Width: 4 in