Stainless Steel Screen for CP15-38B (Pack of 3)
Stainless Steel Screen for CP15-38B (Pack of 3)
Frequently Purchased Together
Product Details
- Filters out anything larger than .034 in from entering the pump this is about the size of coffee grounds
- Operator must check screen during use to keep it clear for best pump action
- Screen removes small particles before water enters the Pump Stick®
- Pack of 3
- Install screen inside end cap to keep secure during use
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- CP15-38B
- Material:
- Stainless Steel
- Package Quantity:
- Pack of 3
- Product Type:
- Screen
- Shape:
- Round
- UL Listed:
- No
- Weight:
- 0.01 lb
- Width:
- 2-1/4 in