Steel and Stainless Steel Cutting Wheel for Rotary™ LCRC8, LCRC12, LCRC16 and RC42S Pipe Cutters

You last purchased this on
 
REED

Steel and Stainless Steel Cutting Wheel for Rotary™ LCRC8, LCRC12, LCRC16 and RC42S Pipe Cutters

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

Steel and Stainless Steel Cutting Wheel for Rotary™ LCRC8, LCRC12, LCRC16 and RC42S Pipe Cutters

  • Fast #
  • Part #R03550
  • Item #3601676
  • Manufacturer Part #03550
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heat treated for toughness
  • These cutter wheels are made thinner to cut pipe easily and leave less burr
  • All REED cutter wheels are made from high shock-resistant, tool steel, while competitive cutter wheels are made from carbon steel or still lower quality tool steel
  • Cuts heavy wall steel; stainless steel
  • Requires Certification

Specifications

Adjustable:
No
Application:
Stainless Steel, Steel
Brand Model Compatibility:
LCRC12, LCRC16, LCRC8, RC20, RC24, RC30, RC36, RC42
Height:
25/32 in
Length:
2-7/8 in
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Product Type:
Cutting Wheel
Tool Type:
Cutting Wheel
UL Listed:
No
Weight:
0.40 lb
Width:
2-7/8 in