REED
Steel Hydrant Wrench
Part #R02283 | Item #542798 | Manufacturer Part #02283
Handle Material:
Cast Ductile IronProduct Details
- For use with pentagon and square hydrant nuts
- Corrosion resistant plating lengthens tool life
- Feature spanners for pin or lug style hose couplings
- Pentagon capacity 1-3/4 in
- Square capacity 1-1/4 in
Documents
Specifications
Adjustable: Yes
Application: Nuts
Coating: Zinc
Color Finish: Silver
Color Finish Category: Silver Tones
Handle Material: Cast Ductile Iron
Height: 1-1/2 in
Length: 20 in
Material: Ductile Iron
Maximum Capacity: 1-3/4 in
Number Of Pieces: 1 Piece
Number of Tools Included: 1
Power Source: Manual
Product Type: Wrench
Tool Type: Hydrant Wrench
Weight: 4.5
Width: 3-1/2 in
Wrench Type: Hydrant