1-1/4 in. and 1-1/16 in. Dual Socket Ratchet Wrench
Thru-Bolt™ 1-1/4 in. and 1-1/16 in. Dual Socket Ratchet Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Colored-coded handles for quick recognition
- Open socket center with through bolt design (Thru-Bolt™) fits on nuts on any threaded length
- Economical wrenches combine two popular socket sizes into one tool
- Wrenches are dual-head sockets
Documents
Specifications
- Application:
- Mechanical Joints and Restraints, Repair Clamps, Service Saddle
- Collection:
- Thru-Bolt™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Handle Length (in):
- 13 in
- Height:
- 2-1/4 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 1-1/16 in, 1-1/4 in
- Tool Type:
- Socket Ratchet Wrench
- UL Listed:
- No
- Weight:
- 2.4 lb
- Width:
- 2-7/8 in
- WrenchType:
- Socket