469/500 in. Wheel Pin
469/500 in. Wheel Pin
Frequently Purchased Together
Product Details
- Fits TC3Q, TC4Q, TC5Q, TC6Q models
- Wheel pin with detent ball
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- TC3Q, TC4Q, TC5Q, TC6Q
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 313/1000 in
- Length:
- 469/500 in
- Material:
- Steel
- Product Type:
- Wheel Pin
- Weight:
- 0.02 lb
- Width:
- 1/2 in