Wood 3 lb. Flaring Hammer

Part #R06088  |  Item #450873  |  Manufacturer Part #06088

$ 73.64 EACH

Head Weight:

3
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Shock-absorbing brass hammer
  • Soft-faced brass hammer is designed for the safe use of flare tools and rerounding tools as the brass head absorbs some of the striking shock
  • Works well with flaring tools used on Type K soft copper tubing

Specifications

Color Finish: Brass

Color Finish Category: Brass Tones

Hammer Type: Flaring

Handle Material: Wood

Head Material: Brass

Head Weight: 3

Height: 2 in

Length: 14-1/2 in

Material: Brass

Weight: 2.8

Width: 4-1/4 in