100/240V Mini Pump

You last purchased this on
 
Refco Manufacturing

100/240V Mini Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Refco Manufacturing

100/240V Mini Pump

  • Fast #
  • Part #R3004045
  • Item #7367377
  • Manufacturer Part #3004045
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
10
BTU:
120000
CSA Certified:
CSA C22.2 No. 68
Diameter - Inside 1:
1/4 in
Flow Rate:
11 gph
MBH:
120
Maximum Temperature:
104
UL Listed:
UL 778
Volts:
100/240V
Watts:
8 W