120/240V Dual Volt Mini Condensate Removal Pump
120/240V Dual Volt Mini Condensate Removal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 5
- Capacity:
- 3.7 gal
- Color Finish Name:
- White
- Cord Length:
- 5 ft
- Depth:
- 2 in
- Discharge:
- 1/4 in
- Flow Rate:
- 3.17 gph
- Height:
- 2-2/5 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Pump Body Material:
- Plastic
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 16 W
- Width:
- 11-3/10 in