6 in. Leak Detector
6 in. Leak Detector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Leak Detection, Refrigerant
- Battery Size:
- AA
- Height:
- 2-1/10 in
- Length:
- 6 in
- Material:
- Plastic
- Maximum Temperature:
- 125
- Minimum Temperature:
- 32
- Size:
- 12 in
- Tool Type:
- Refrigerant Sensor
- Width:
- 1-2/5 in