125 ft. Heavy Duty Perforated Barrier

Part #RRB4812550  |  Item #4835635  |  Manufacturer Part #RB4812550

Length:

125 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Radiant barrier
  • Reflects 94% of radiant energy
  • Does not require protective clothing or respirators to install
  • Convenient roll sizes
  • Resists growth of fungi, mold and mildew
  • Not affected by moisture or humidity
  • Absolutely will not cause any shingle damage
  • Class A and Class 1 fire rating

Specifications

Length: 125 ft

Thickness: 0.006 in

Width: 4 ft