2 in. x 150 ft. Aluminum Foil Tape

Part #RFT25006  |  Item #1869505  |  Manufacturer Part #FT25006

$ 10.32 EACH

Length:

150 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Simplified installation and handling
  • Adhesive provides quality seams
  • Strong and flexible
  • Easy to handle during installation
  • Includes a quick release liner
  • Adheres to foil
  • Continued reflective performance
  • Seals joints and outer edges

Specifications

Color Finish: Aluminum

Color Finish Category: Greys

Length: 150 ft

Material: Acrylic Adhesive

Product Type: Aluminum Foil Tape

Thickness: 5/16 in

Width: 2 in