2 in. x 30 ft. Silver Aluminum Foil Tape

Part #RFT21006  |  Item #1918023  |  Manufacturer Part #FT21006

$ 11.14 EACH

Length:

30 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simplified installation and handling
  • Adhesive provides quality seams
  • Strong and flexible

Documents

Specifications

Color Finish: Silver

Length: 30 ft

Material: Aluminum

Product Type: Aluminum Foil Tape

Thickness: 8 mil

Width: 2 in