36 in. x 50 ft. Duct Wrap

Part #RHVBP36050  |  Item #1609691  |  Manufacturer Part #HVBP36050

Length:

50 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wrap rectangular or round ductwork in HVAC applications
  • Eliminate unnecessary heat loss/gain and air leakage
  • Class A and Class 1 fire rating
  • Fiber-free, non-toxic, non-carcinogenic and no protective clothing or respirators needed
  • Resists growth of fungi, mold, mildew and does not promote nesting of birds, insects or rodents
  • Costs less to install

Documents

Specifications

Length: 50 ft

Material: Plastic

Material Type: Polyethylene

Product Type: Duct Wrap

R value: R21

Thickness: 5/16 in

Width: 36 in