Reflectix
48 in. x 75 ft. Bubble Wrap
Part #RHVBB48075 | Item #4088449 | Manufacturer Part #HVBB48075
$
254.70
EACH
Length:
75 ftProduct Details
- Non-toxic/non-carcinogenic
- Itch and fiber-free
- Lowers heating and cooling costs
- Reflects 96% of radiant energy
- Costs less to install
- Lightweight and clean
- Requires less space than fiberglass to achieve R-8
- Does not promote nesting of birds, insects or rodents
- Made in USA
Documents
Specifications
Brand Model Compatibility: REFLECTIX® Big Bubble Duct Insulation
Length: 75 ft
Material: Plastic
Material Type: Polyethylene
Product Type: Duct Wrap
R value: R8
Temperature Range: -60 to 180 Deg F
Thickness: 1 in
Width: 48 in