5/16 in. Duct Liner in Silver

Part #RHV3DL48100  |  Item #2490228  |  Manufacturer Part #HV3DL48100

$ 190.51 EACH

Thickness:

5/16 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-toxic, non-carcinogenic, and fiber free
  • Energy efficient
  • Reflects 94% radiant heat
  • Vapor and radon retarder
  • Lightweight and clean
  • Not affected by moisture or humidity
  • Resists growth of fungi, mold, mildew and does not promote nesting of birds, insects or rodents
  • No need for protective garments or respirators when installing

Documents

Specifications

Color Finish: Silver

Length: 100 ft

Product Type: Liner

Thickness: 5/16 in

Width: 48 in