60 in. x 100 ft. Double Bubble Wrap Foil

Part #RHVBP60100  |  Item #1923608  |  Manufacturer Part #HVBP60100

$ 232.91 EACH

Width:

60 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Wrap rectangular or round ductwork in HVAC applications
  • Eliminate unnecessary heat loss/gain and air leakage
  • Class A and Class 1 fire rating
  • Fiber-free, non-toxic, non-carcinogenic and no protective clothing or respirators needed
  • Resists growth of fungi, mold, mildew and does not promote nesting of birds, insects or rodents
  • Costs less to install
  • Not affected by moisture or humidity

Specifications

Length: 100 ft

Material: Plastic

Material Type: Polyethylene

Product Type: Duct Wrap

R value: R21

Thickness: 5/16 in

Width: 60 in