0 items

Reflectix Double Bubble Duct Wrap Insulation Foil

RHVBP48

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Class A and Class 1 fire rating
  • Costs less to install
  • Eliminate unnecessary heat loss/gain and air leakage
  • Fiber-free, non-toxic, non-carcinogenic and no protective clothing or respirators needed
  • Resists growth of fungi, mold, mildew and does not promote nesting of birds, insects or rodents
  • Wrap rectangular or round ductwork in HVAC applications

SPECIFICATIONS

Length
50 ft
Thickness
5/16 in
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday