Reflectix
Plastic 2 in. Spacer
Part #RHVSPACER | Item #2472336 | Manufacturer Part #HVSPACER
$
34.03
EACH
Width:
2 inProduct Details
- Designed specifically for use with Reflectix® HVAC insulation products
- Installs quickly and easily
- Creates required enclosed air space when double wrapped maximizing R-value
- Easy installation
- Engineered for use on rectangular ducts
Documents
Specifications
Length: 3/4 in
Material: Plastic
Product Type: Spacer
Width: 2 in