Plastic 48 in. Duct Wrap

Part #RHVRP48050  |  Item #4036569  |  Manufacturer Part #HVRP48050

$ 223.90 EACH

Width:

48 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Itch-free
  • Easy to install
  • Class A and Class 1 fire rating
  • Inhibits condensation
  • Resists growth of fungi, mold and mildew
  • When sealed properly, aids in reducing duct leakage

Specifications

Color Finish: Silver

Length: 50 ft

Material: Plastic

Material Type: Metalized Polyester

Maximum Temperature: 180

Product Type: Duct Wrap

R value: R8

Temperature Range: -45.5 to 82.2 Deg C (-50 to 180 Deg F)

Thickness: 1 in

Width: 48 in