Reflectix
Plastic Spacer
Part #RHVSP0202506 | Item #2173397 | Manufacturer Part #HVSP0202506
$
2.09
EACH
Material:
PlasticProduct Details
- Designed specifically for use with Reflectix® HVAC insulation products
- Installs quickly and easily
- Creates required enclosed air space when double wrapped maximizing R-value
- Engineered for use on rectangular and round ducts
- Two installation methods
Documents
Specifications
Length: 25 ft
Material: Plastic
Material Type: Metalized Polyester
Product Type: Spacer
R value: R2