30ml Gasket and Thread Sealant in Clear
30ml Gasket and Thread Sealant in Clear
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Gasket Thread Sealant
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Clear
- Height:
- 3 in
- Length:
- 1 in
- Maximum Temperature:
- 425
- NSF Certified:
- Yes
- Product Type:
- Gasket Sealant, Clear Sealant, Thread Sealant
- SCAQMD Compliant:
- No
- Size:
- 30 ml
- UL Listed:
- No
- Width:
- 2 in