30mL Mineral Oil Thread and Gasket Seal
30mL Mineral Oil Thread and Gasket Seal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- FM Approved:
- No
- NSF:
- NSF H2
- NSF Certified:
- Yes
- Product Type:
- Gasket Sealant, Thread Sealant
- Size:
- 30 mL
- UL Listed:
- No