Regency BUBR 2 60W MED CEIL LGHT *REGENC

Part #E21562  |  Item #3683858  |  Manufacturer Part #2156/2

Type:

E21562
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Regency

Color Finish: Burnt Bronze

Color Finish Category: Bronze Tones

Diameter: 16 in

Height: 10 in

Light Bulb Base Type: Medium E-26

Material: [Crystal, Iron]

Number Of Lights: 2

Type: E21562

Watts: 60

Width: 16 in