0 items

Regency Ceiling Fans 100W 1-Light Ceiling Fan Light Kit

RLK14A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CEC Compliant
Not for Sale in CA
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
3-1/2 in
Light Bulb Base Type
Mini Candelabra E-11
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
No
Watts
100
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday