0 items

Regency Ceiling Fans 157.57 cfm 5-Blade Ceiling Fan with 52 in. Blade Span

RMRP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Span
52 in
CEC Compliant
Not for Sale in CA
CFM
157.57
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Number Of Blades
5
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday