Regency Ceiling Fans 40W 4-Light Ceiling Fan Light Kit in Alabaster

RLK421

Manufacturer Part #: LK421-AB

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CEC Compliant
Not for Sale in CA
Glass Type
Alabaster
Height
7 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
4
UL Listed
No
Watts
40
Width
16-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday