Regency Ceiling Fans

Ceiling Fan Blade with 50 in. Blade Span in Appliance White

Part #RPP52AW  |  Manufacturer Part #PP52-AW

Blade Finish:
Appliance White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Blade Finish: Appliance White

Blade Span: 52 in

Material: Plastic

UL Listed: Yes