Decor-Match™ Ceiling Fan Blade with 50 in. Blade Span in Appliance White 5 Pack

Part #RPL52AW  |  Item #7191505  |  Manufacturer Part #PL52AW

Call for Pricing EACH

Blade Finish:
Appliance White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Blade Finish: Appliance White

Blade Span: 52 in

Collection: Decor-Match™

Material: Plastic

Number Of Blades: 5

UL Listed: Yes