Regency Ceiling Fans

Oasis™ 69W 5-Blade Ceiling Fan with 52 in. Blade Span and Light Kit in Matte Black

Part #ROA2MB  |  Manufacturer Part #OA2-MB

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 6571

Collection: Oasis™

Color Finish: Matte Black

Color Finish Category: Blacks

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Lighting Direction: Down Lighting

Material: Plastic

Number Of Blades: 5

UL Listed: No

Watts: 69