WALN 2 60 Watts Candelabra Lantern Wall Mount *REGCOU

You last purchased this on
 

Regent Court WALN 2 60 Watts Candelabra Lantern Wall Mount *REGCOU

This product requires certification to purchase.
Brand image
You last purchased this on
 

Regent Court WALN 2 60 Watts Candelabra Lantern Wall Mount *REGCOU

  • Fast #
  • Part #MOL5601WAL
  • Item #3333481
  • Manufacturer Part #OL5601WAL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 A19 Candelabra 60 watt light bulbs
  • UL listed for wet locations
  • Featured in the decorative Regent Court collection
  • The preferred brand choice of builders and electricians
  • Decorative walnut finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Regent Court
Color Finish Category:
Browns
Color Finish Name:
Walnut
ETL Listed:
No
Energy Star Compliant:
No
Height:
17-1/2 in
Indoor Outdoor:
Outdoor
Installation Type:
Outdoor
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
A19
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
2
Power Source:
Hardwired
Type:
MOL5601WAL
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
8-1/2 in