WALN 3 60 Watts Candelabra Lantern Wall Mount *REGCOU
Regent Court WALN 3 60 Watts Candelabra Lantern Wall Mount *REGCOU
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 A19 Candelabra 60 watt light bulbs
- UL listed for wet locations
- Featured in the decorative Regent Court collection
- The preferred brand choice of builders and electricians
- Decorative walnut finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- Collection:
- Regent Court
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 21 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Outdoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A19
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Type:
- MOL5603WAL
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10-1/2 in