Rehau

1-1/4 x 1-1/4 x 1 in. PEX Tee

Part #R104847001  |  Manufacturer Part #104847-001

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

CARB OTC LEED Compliant: No

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1 in

Fitting Sizes: 1-1/4 in x 1-1/4 in x 1 in

Fitting Type: Reducing

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Plastic

Material Type: Polymer

NSF Certified: No

Type: R235617101

UL Listed: No