1/2 in. Outlet Cut-To-Length Manifold
Everloc 1/2 in. Outlet Cut-To-Length Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Everloc
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Copper
- Material Type:
- Type L
- Outlet Quantity:
- 12