Rehau

1/2 in. PEX x FPT Adapter

Part #R317173001  |  Manufacturer Part #317173-001

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

CARB OTC LEED Compliant: No

End Connection 1: PEX

End Connection 2: FPT

End Connections: PEX x FPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

UL Listed: No